Shop All Security Video Cameras
Axis
P3375-V 2Mp Dome Indor Vndl
Mfr # 01060-001
Zoro # G2523231
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Privacy Masking, HTTPS Encryption, Audio Detection, Day/Night, Wide Dynamic Range, PTZ, SD Card Local Storage, White Balance, Password Protection, Removable IR Cut-off Filter, Auto Gain Control, Active Tampering Alarm, Cross Line Detection, Motion Detection, HD Recording, Lens included, Network (RJ-45), Remote Management"
- Storage Type Memory Card
- Connectivity Technology Wired
- Shortest Shutter Speed 1/66500 Second
- Mount Type Conduit Mount, Bracket Mount, Parapet Mount, Recessed Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 01060-001
- Zoro # G2523231
- UPC # 7331021059283
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Minimum Focal Length | 3 mm |
Diameter | 5.8 in |
Maximum Focal Length | 10 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- ILC Replacement for Duracell Cr17345, 2PK (CR17345 DURACELL)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- MOTOROLA Power Adapter, 110VAC (25009297001)
- CAPTURE 19in LED MONITOR W/ VGA HD (0E-19VGHDMI2)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- UNIVIEW 5MP ColourHunter HD Eyeball Analog Camera 2.8mm Fixed Lens, DC12V, Mic (UAC-T125-AF28M-W)
- BOLIDE H.265 5MP 2.8mm Wide Angle Lens IP67 IR Mini Dome Camera, POE, 12VDC, SD Card Slot, IR Up to 75ft, w (BOL-BN8009HA)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- WASSERSTEIN 2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black (UnivPoleMountBlkUS)
- Axis Security Video Cameras