Shop All Security Video Cameras
Axis
P3375-Lve 2Mp Dome Outdor Vndl
Mfr # 01063-001
Zoro # G2521201
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"SD Card Local Storage, White Balance, Cross Line Detection, Active Tampering Alarm, Audio Detection, Auto Gain Control, Removable IR Cut-off Filter, Privacy Masking, HTTPS Encryption, Motion Detection, Auto Tracking, Password Protection, Wide Dynamic Range, HD Recording, Lens included, Network (RJ-45), Night Vision, Remote Management"
- Maximum Focal Length 10 mm
- Mount Type Conduit Mount, Gang Plate, Pendant Mount, Parapet Mount, Bracket Mount, Junction Box Mount
- Maximum Frame Rate 60 fps
- Maximum Video Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 01063-001
- Zoro # G2521201
- UPC # 7331021059313
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 10 mm |
Minimum Focal Length | 3 mm |
Diameter | 7 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK4 (DX2400B4N)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement for U1 ub12350 np-33 dcs-33 u1-34 - 2 Pack (ML35-12INTMP2262)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- UNIVIEW 5MP IR mini PTZ Fixed Dome Network Camera, Starlight, WDR, 2.7-13.5mm Motor (IPC6415SR-X5UPW-VG)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (LNO-6070R)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- Axis Security Video Cameras