Shop All Security Video Cameras
Axis
P3367-Ve 5Mp Dome Outdor
Mfr # 0407-001
Zoro # G2528962
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, Network (RJ-45)"
- IP Rating IP66
- Maximum Focal Length 9 mm
- Image Sensor Type CMOS
- Lens Type Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0407-001
- Zoro # G2528962
- UPC # 7331021033115
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 9 mm |
Minimum Focal Length | 3 mm |
Details
Features | Features,"Ethernet, Network (RJ-45)" |
IP Rating | IP66 |
Image Sensor Type | CMOS |
Lens Type | Zoom |
Video Formats | MJPEG, MPEG-4 |
Longest Shutter Speed | 2 Second |
Maximum Video Resolution | 2592 x 1944 |
Impact Protection Rating | IK10 |
Ethernet Technology | Fast Ethernet |
Minimum Aperture | f/1.2 |
Series | P33 |
Optical Zoom | 3x |
Indoor/Outdoor | Indoor/Outdoor |
Item | Network Camera |
Shortest Shutter Speed | 1/28000 Second |
Protocols | IGMP, FTP, UPnP, DHCP, IP, HTTP, QoS, SMTP, SNMP, UDP, SOCKS, DNS, Bonjour, RTCP, HTTPS, NTP, RTSP, TCP, ARP, ICMP, DDNS, RTP |
Connectivity Technology | Wired |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces All-O-Matic SL-100-DC Sliding Gate (ML9-12102501)
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- SECURITY LABS 8-Channel Dual Codec Internet Dvr With 4 Outdoor Cameras (SLM406)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- Axis Security Video Cameras