Shop All Security Video Cameras
Axis
P3365-Ve Ntwk Cam
Mfr # 0587-001
Zoro # G2524659
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, Day/Night, Network (RJ-45), Wide Angle"
- Series P33
- Indoor/Outdoor Outdoor
- Maximum Video Resolution 1920 x 1080
- Resistance Properties Vandal Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0587-001
- Zoro # G2524659
- UPC # 7331021043367
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"Ethernet, Day/Night, Network (RJ-45), Wide Angle" |
Item | Network Camera |
Series | P33 |
Indoor/Outdoor | Outdoor |
Maximum Video Resolution | 1920 x 1080 |
Resistance Properties | Vandal Resistant |
Connectivity Technology | Wired |
Focus Modes | Remote Focus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips BT1 Battery (BT1)
- GARDNER BENDER Clips Battery Charging 50A (14-550)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- INVID TECH Bullet Camera, Color, 5MP, Day/Night (SEC--P5BXIR28NH-AIWL)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- VITEK Network Video Recorder Kit, 12V DC (VT-TND5CKTFE-2)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- Axis Security Video Cameras