Shop All Security Video Cameras
Axis
P3364-V (6Mm) P-Iris
Mfr # 0481-001
Zoro # G2529498
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, Lens included, Network (RJ-45)"
- Height 3.8 in
- Video Formats H.264, MJPEG, MPEG-4
- Audio Formats AAC, PCM
- Maximum Illumination 0.1 lux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0481-001
- Zoro # G2529498
- UPC # 7331021001541
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 3.8 in |
Maximum Focal Length | 6 mm |
Diameter | 5.8 in |
Minimum Focal Length | 2.50 mm |
Details
Features | Features,"Ethernet, Lens included, Network (RJ-45)" |
Video Formats | H.264, MJPEG, MPEG-4 |
Audio Formats | AAC, PCM |
Maximum Illumination | 0.1 lux |
Lens Type | Zoom |
Connectivity Technology | Wired |
Indoor/Outdoor | Indoor |
Image Sensor Type | CMOS |
Longest Shutter Speed | 2 Second |
Flash Memory Capacity | 128 MB |
Protocols | SMTP, NTP, Bonjour, HTTP, UPnP, IPv4, IGMP, DynDNS, RTP, IPv6, ARP, RTSP, DHCP, QoS, DNS, RTCP, FTP, SNMP, ICMP, HTTPS, TCP, UDP, SOCKS |
Optical Zoom | 2.4x |
Series | P33 |
Shortest Shutter Speed | 1/29500 Second |
Maximum Video Resolution | 1280 x 960 |
Item | Network Camera |
Maximum Power Consumption | 5.90 W |
Maximum Aperture | f/1.2 |
Ethernet Technology | Fast Ethernet |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- ILC Replacement for Saft Ls14250-3pfrp (LS14250-3PFRP SAFT)
- ISTARUSA Multisync X464Unv-2 X Series - 46In Led-Backlit Lcd Display - Full (CA-ATCM26)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 100pc Jar (SIM-S45-1500)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- UNIVIEW UNVJunction Box (UNV-JB03-H)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- Axis Closed Circuit TV Systems & Accessories