Shop All Security Video Cameras
Axis
P3245-V 2Mp Dome Indor
Mfr # 01591-001
Zoro # G2519792
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.1 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Focal Length 8.90 mm
- Maximum Video Resolution 1920 x 1080
- Effective Camera Resolution 2 Megapixel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 01591-001
- Zoro # G2519792
- UPC # 7331021065642
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 4.1 in |
Maximum Focal Length | 8.90 mm |
Minimum Focal Length | 3.40 mm |
Diameter | 5.9 in |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Maximum Video Resolution | 1920 x 1080 |
Effective Camera Resolution | 2 Megapixel |
Recording Formats | HD |
Lens Type | Varifocal |
Image Sensor Type | RGB CMOS |
Series | P32 |
Mount Type | Corner Mount, Pole Mount, Conduit Mount, Recessed Mount, Ceiling Mount, Wall Mount, Pendant Mount, Parapet Mount |
Item | Network Camera |
Maximum Aperture | f/1.8 |
Maximum Frame Rate | 60 fps |
Connectivity Technology | Wired |
Optical Zoom | 2.6x |
Video Formats | H.264/MPEG-4 AVC, H.265/MPEG-H HEVC, MJPEG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope F1pnm-hf (F1PNM-HF COMMSCOPE)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah (ML55-121911180)
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- UNIVIEW UNVJunction Box (UNV-JB03-G)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- ECCO Wireless Camera, For EC7008-WK (EC2027-WC2)
- UNIVIEW UVTC6.152.0979, Bullet Junction Box Support wiring from behind, 125mm-125mm-57mm, Casting (TR-JB07-D-IN)
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- Axis Closed Circuit TV Systems & Accessories