Shop All Security Video Cameras
Axis
P3228-Lve 4K Dome Outdor
Mfr # 0888-001
Zoro # G2521177
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Network (RJ-45), Remote Management"
- Maximum Focal Length 10 mm
- Optical Zoom 2.9x
- Minimum Focal Length 3.50 mm
- Effective Camera Resolution 8 Megapixel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0888-001
- Zoro # G2521177
- UPC # 7331021051430
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 10 mm |
Minimum Focal Length | 3.50 mm |
Details
Features | Features,"Network (RJ-45), Remote Management" |
Optical Zoom | 2.9x |
Effective Camera Resolution | 8 Megapixel |
Connectivity Technology | Wired |
Item | Network Camera |
Lens Type | Zoom |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart Onsite AED Battery (HEARTSTART ONSITE AED BATTERY PHILIPS)
- CMPLE RCA Plug to 2 x 3.5 mm Mono Jack Adapter (157-N)
- ILC Replacement for Sankyo Denki Dualux 2000h replacement light bulb lamp (DUALUX 2000H SANKYO DENKI)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- MAXSA INNOVATIONS Secure Motion-Activated Solar Video Security Camera/Floodlight - White (44642-CAM-WH)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- UNIVIEW 5MP IR mini PTZ Fixed Dome Network Camera, Starlight, WDR, 2.7-13.5mm Motor (IPC6415SR-X5UPW-VG)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- Axis Security Video Cameras