Shop All Security Video Cameras
Axis
P3224-V Mkii Ntwk Cam 10X Feth Hdtv D/N
Mfr # 0950-001
Zoro # G2524281
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Lens Type Zoom
- Maximum Focal Length 10 mm
- Connectivity Technology Wired
- Recording Formats HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0950-001
- Zoro # G2524281
- UPC # 7331021055599
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 10 mm |
Minimum Focal Length | 2.80 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Lens Type | Zoom |
Connectivity Technology | Wired |
Recording Formats | HD |
Effective Camera Resolution | 1.3 Megapixel |
Optical Zoom | 3.6x |
Item | Network Camera |
Mount Type | Bracket Mount |
Maximum Video Resolution | 1280 x 720 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Rollplay 12V Chevy Silverado & 12V Charger (ML12-12F2CHRGR394)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Opti-UPS VS500 500VS (MAX3971470)
- HARTING Standard D-Sub Tool, Push-Pull Series (09990000171)
- HD N8060 14A 346 Cam Lock 1.44 in. Cylinder Length – Mat Nickel (N8060 14A 346)
- VIVOTEK 5MP 180 Horizontal Panoramic Outdoor Vandal Proof Dome (CC9380-HV)
- BOLIDE H.265 5MP 2.8mm Wide Angle Lens IP67 IR Mini Dome Camera, POE, 12VDC, SD Card Slot, IR Up to 75ft, w (BOL-BN8009HA)
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- TECHKO SECURTY ALRM BTRY/PLG WH (S287)
- Axis Security Video Cameras