Shop All Security Video Cameras
Axis
P3215-Ve Dome Ntwrk 2Mp 1920X1080
Mfr # 0615-001
Zoro # G2522181
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, Day/Night, Lens included"
- Series P32
- Connectivity Technology Wired
- Maximum Video Resolution 1920 x 1080
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0615-001
- Zoro # G2522181
- UPC # 7331021044999
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"Ethernet, Day/Night, Lens included" |
Item | Network Camera |
Series | P32 |
Connectivity Technology | Wired |
Maximum Video Resolution | 1920 x 1080 |
Indoor/Outdoor | Outdoor |
Focus Modes | Remote Focus |
Mount Type | Wall Mount, Ceiling Mount, Flush Mount |
Impact Protection Rating | IK10 |
Resistance Properties | Vandal Resistant, Impact Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAND MCNALLY Cleardryve 220 Convertible Over-Ear Head (DRYVE220)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- GARMIN BC 50 (010-02609-00)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WF36VC 500 WF 36VC Electric Scooter Battery 4 Pack (ML12-12F2MP445814121)
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- NETGEAR Arlo Pro & Arlo Go Charging Station (NE484696)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Hermes Biometric Auto Tracking Portable Security Camera, White (ACC1308E51WHC1)
- CAPTURE ADVANCE 2MP 2.8MM HD EYEBALL (R2-HD2MPEYE)
- Axis Security Video Cameras