Shop All Security Video Cameras
Axis
P1435-E 10.5Mm 3.5X Fixed Ip Camera
Mfr # 0776-001
Zoro # G2520580
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Network (RJ-45), Remote Management"
- Lens Type Zoom
- Minimum Focal Length 3 mm
- Video Formats H.264, MJPEG
- Maximum Focal Length 10.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0776-001
- Zoro # G2520580
- UPC # 7331021051522
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Minimum Focal Length | 3 mm |
Maximum Focal Length | 10.50 mm |
Details
Features | Features,"Network (RJ-45), Remote Management" |
Lens Type | Zoom |
Item | Network Camera |
Video Formats | H.264, MJPEG |
Connectivity Technology | Wired |
Optical Zoom | 3.5x |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPE ISS BTO 240GB SATA RI SFF SC MV SSD, P18420B21 (P18420-B21)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for BD JUS500IB Jump Starter (ML18-12INT478)
- MOUNT-IT Rolling TV Stand W/ Locking Wheels (MI-879)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- UNIVIEW UNV 4MP WDR Fixed Dome, 2.8mm (UNV-324SS-DF28K)
- SWAN DVR SCURTY CAMR SYSTM (SWDVK-446854-US)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- KJB SECURITY Xtreme Life 4K Plant Camera (SC70404K)
- VITEK Junction Box, Aluminum, Charcoal, 5 5/32inL (VT-TJB08-B)
- Axis Security Video Cameras