Shop All Security Video Cameras
Axis
P1427-Le Fixed Ntwk Cam
Mfr # 0625-001
Zoro # G2522078
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, Motion Detection, Day/Night, SD Card Local Storage, Network (RJ-45)"
- Protocols IPv4, HTTPS, IPv6
- Indoor/Outdoor Indoor/Outdoor
- Video Formats H.264
- Focus Modes Remote Focus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0625-001
- Zoro # G2522078
- UPC # 7331021045231
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"Ethernet, Motion Detection, Day/Night, SD Card Local Storage, Network (RJ-45)" |
Protocols | IPv4, HTTPS, IPv6 |
Indoor/Outdoor | Indoor/Outdoor |
Item | Network Camera |
Video Formats | H.264 |
Focus Modes | Remote Focus |
Connectivity Technology | Wired |
Series | P14 |
Effective Camera Resolution | 5 Megapixel |
Resistance Properties | Dust Proof, Water Proof |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- MAKITA Battery, 12V DC, Li-Ion, 4Ah (BL1041B)
- PIVO Pod Max - Auto Face Tracking, Smart Video Tracker for DSLR Camerawith Remote Control (PV-PMBK-1GK)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair 802.3at PoE (TP-DCDC-2456GD-VHP)
- WBOX UL 8P8C RJ31X JACK (0E-RJ31X)
- Axis Closed Circuit TV Systems & Accessories