Shop All Security Video Cameras
Axis
P1367-E 5Mp Box Outdor
Mfr # 0763-001
Zoro # G2522577
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Effective Camera Resolution 5 Megapixel
- Series P13
- Recording Formats HD
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0763-001
- Zoro # G2522577
- UPC # 7331021046696
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Effective Camera Resolution | 5 Megapixel |
Series | P13 |
Recording Formats | HD |
Item | Network Camera |
Connectivity Technology | Wired |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE BATTERIES 6 V 10 AMP FASTON BATTERY (SLA0955)
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- ILC Replacement for Streamlight 20175 Battery (20175 BATTERY STREAMLIGHT)
- PEERLESS Low Profile Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670P)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- UNIVIEW 4MP HD Mini Bullet Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, SD Card, IPC (EC-B4F28M)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- AMARYLLO Hermes Biometric Auto Tracking Portable Security Camera, White (ACC1308E51WHC1)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- INVID TECH IP Camera, 6W, Color (ELEV-P5PIR)
- Axis Security Video Cameras