Shop All Security Video Cameras
Axis
P1365 Mk Ii Ntwk Cam Day/Night
Mfr # 0897-001
Zoro # G2523520
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Video Formats MPEG-4, MJPEG, H.264
- Optical Zoom 2.9x
- Maximum Video Resolution 1920 x 1080
- Recording Formats HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0897-001
- Zoro # G2523520
- UPC # 7331021051607
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Minimum Focal Length | 2.80 mm |
Maximum Focal Length | 8 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Formats | MPEG-4, MJPEG, H.264 |
Optical Zoom | 2.9x |
Item | Network Camera |
Maximum Video Resolution | 1920 x 1080 |
Recording Formats | HD |
Image Sensor Type | RGB CMOS |
Lens Type | Zoom |
Effective Camera Resolution | 2 Megapixel |
Connectivity Technology | Wired |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- MAXSA INNOVATIONS Secure Motion-Activated Solar Video Security Camera/Floodlight - White (44642-CAM-WH)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED EY (R2-4MPHDMOEY)
- CAPTURE ADVANCE 5MP 2.8-12MM HD EYEBALL (R2-HD5MPMOEY)
- UNIVIEW UNV 5MP LightHunter WDR Network IR Fixed Eyeball(2.8mm, Premier Protection, PoE, Metal, 30m IR) (UNV-3615SB-ADF28KM-I0)
- W BOX WIRELESS PIR 319 MHZ-QOLS (0E-PIR319)
- UNIVIEW 4MP WDR IR Eyeball Network Camera 2.8mm Fixed Lens, 30m IR, PoE, H.265 (IPC3614SR3-ADF28KM-G)
- Axis Closed Circuit TV Systems & Accessories