Shop All Security Video Cameras
Axis
P1364 Fixed Network Camera Indoor"
Mfr # 0689-001
Zoro # G2527072
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Series P13
- Image Sensor Type RGB CMOS
- Maximum Video Resolution 1280 x 960
- Maximum Focal Length 8.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0689-001
- Zoro # G2527072
- UPC # 7331021046719
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 8.50 mm |
Minimum Focal Length | 2.80 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Series | P13 |
Image Sensor Type | RGB CMOS |
Item | Network Camera |
Maximum Video Resolution | 1280 x 960 |
Recording Formats | HD |
Optical Zoom | 3x |
Video Formats | H.264, MPEG-4 AVC, MJPEG |
Lens Type | Varifocal |
Connectivity Technology | Wired |
Mount Type | Ceiling Mount, Pendant Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Charger, 6-8 Hrs. Charge, 1 Charger And 4 AA Nimh Batteries (CEF14)
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- WILSON ELECTRONICS 4G Omni 50 Ohm Dome Antenna, 314407 (314407)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for ThrottleX - AD9A-A (YB9A-A52)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- AVEN 5 Mega Pixel Mighty Cam 3.0 Universal Serial Bus, CMOS Camera with EzImage Software (26100-244)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- TYCON SYSTEMS 9-36V In, 48V 24W Pasv PoE, DCDC Conv (TP-DCDC-1248)
- Axis Security Video Cameras