Shop All Security Video Cameras
Axis
M5525-E Ptz Netcam Hdtv 1080P 10X Wdr
Mfr # 01146-001
Zoro # G2522400
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2 in
- Features Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management"
- Series M50
- Maximum Frame Rate 30 fps
- Optical Zoom 10x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 01146-001
- Zoro # G2522400
- UPC # 7331021061040
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 5.2 in |
Minimum Focal Length | 4.70 mm |
Diameter | 6.5 in |
Maximum Focal Length | 47 mm |
Details
Features | Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management" |
Series | M50 |
Maximum Frame Rate | 30 fps |
Optical Zoom | 10x |
Lens Type | Zoom |
Maximum Video Resolution | 1920 x 1080 |
Effective Camera Resolution | 2.1 Megapixel |
Connectivity Technology | Wired |
Indoor/Outdoor | Indoor/Outdoor |
Mount Type | Recessed Mount, Wall Mount, Surface Mount, Ceiling Mount, Parapet Mount, Pole Mount, Corner Mount, Pendant Mount |
Item | Network Camera |
Image Sensor Type | CMOS |
Recording Formats | Full HD |
Video Formats | MPEG-4 AVC, MJPEG, H.264 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- VOSKER Solar Powered LTE Mobile Security Camera (Verizon) Color Black (VOS-V150-V)
- SIMPLY45 Standard Cat6/6a UTP RJ45 Modular Plugs with BarS45, Green Tint - 100pcs/Jar (SIM-S45-1100)
- W BOX 12VDC 2 AMP W/ SCREW TERM (0E-PPS12V2AS)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- CAPTURE ADVANCE 2MP 2.8MM HD EYEBALL (R2-HD2MPEYE)
- BOLIDE H.265 5MP 5.0-50mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8037AI-NDAA)
- Axis Security Video Cameras