Axis

M5054 Ntwk Cam Jpeg 5X 10Base-T Poe Ptz


product price: $503.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Features,"Audio Detection, PTZ, Privacy Masking, Built-in Microphone, Password Protection, White Balance, SD Card Local Storage, HTTPS Encryption, Motion Detection, HD Recording, Lens included, Network (RJ-45), Remote Management"
  • Height 2.5 in
  • Maximum Focal Length 11 mm
  • Series M50
  • Optical Zoom 5x
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.5 in
Maximum Focal Length 11 mm
Diameter 5.1 in
Minimum Focal Length 2.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.