Shop All Security Video Cameras
Axis
M3105-L 2Mp Dome Indor
Mfr # 0867-001
Zoro # G2521612
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Video Resolution 1920 x 1080
- Effective Camera Resolution 2 Megapixel
- Video Formats H.264
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0867-001
- Zoro # G2521612
- UPC # 7331021050785
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Maximum Video Resolution | 1920 x 1080 |
Item | Network Camera |
Effective Camera Resolution | 2 Megapixel |
Video Formats | H.264 |
Connectivity Technology | Wired |
Recording Formats | HD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- ILC Replacement for Asus Vivobook 15 Battery (VIVOBOOK 15)
- CMPLE RCA Plug to 2 x 3.5 mm Mono Jack Adapter (157-N)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk (CAT-USB-ACL)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- SUPERSONIC 4CH Security Camera System (SC5004NVR)
- TYCON SYSTEMS 36-72V In, 24V 35W Pasv PoE, DCDC (TP-DCDC-4824-HP)
- UNIVIEW UNV 4MP WDR IR Eyeball Network Motorized Vari-focal Dome Camera(2.8-12mm, 30m IR, PoE, Built-in MicPhon (UNV-3634SR3-ADPZ-F)
- HOMEVISION TECHNOLOGY Home Vision Technology SEQ-5201 IR 20M Weatherproof Day and Night Color Security Camera with .25 in. Sharp CCD-420 TVL-3.6mm Lens-20m Night Vision (SEQ-5201)
- LEAN & PURE USB Hidden Camera (DVR707)
- Axis Closed Circuit TV Systems & Accessories