Shop All Security Video Cameras
Axis
M3104-Lve 1Mp Dome Outdor
Mfr # 0866-001
Zoro # G2522008
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Video Formats H.264, MJPEG
- Recording Formats HD
- Maximum Video Resolution 1280 x 720
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0866-001
- Zoro # G2522008
- UPC # 7331021050778
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Formats | H.264, MJPEG |
Recording Formats | HD |
Maximum Video Resolution | 1280 x 720 |
Connectivity Technology | Wired |
Item | Network Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- FIVEGEARS BEARCAT SCANNER WITH BEAR (FI114513)
- STACKBIN Flat Screen Monitor Arm, Keyboard And Mo (4-FMA-KEY-M)
- MIGHTY MAX BATTERY 12V 18AH Battery Replaces Solar Trunk Pac ES6000 Jump Starter - 2Pack (ML18-12MP29697565)
- LEAN & PURE USB Hidden Camera (DVR707)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- BOLIDE 32-Channel 4K H.265 NVR with 32-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput 4K (BOL-BN-NVR-32NXPOE)
- SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
- BOLIDE 1080P AHD / TVI / CVI / Analog Bullet Camera, 1/3" CMOS, 3.6mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1235-AHQ)
- BOLIDE H.265 5MP 5.0-50mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8037AI-NDAA)
- Axis Security Video Cameras