Shop All Security Video Cameras
Axis
M3057-Plve 6Mp Dome In/Out Vndl Pano
Mfr # 01177-001
Zoro # G2524132
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.6 in
- Features Features,"HD Recording, HDMI, Network (RJ-45), Remote Management"
- Mount Type Pendant Mount, Parapet Mount, Corner Mount, Recessed Mount, Wall Mount, Pole Mount, Ceiling Mount
- Series M30
- Recording Formats HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 01177-001
- Zoro # G2524132
- UPC # 7331021061415
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 2.6 in |
Diameter | 5.9 in |
Maximum Focal Length | 1.60 mm |
Details
Features | Features,"HD Recording, HDMI, Network (RJ-45), Remote Management" |
Mount Type | Pendant Mount, Parapet Mount, Corner Mount, Recessed Mount, Wall Mount, Pole Mount, Ceiling Mount |
Series | M30 |
Recording Formats | HD |
Item | Network Camera |
Connectivity Technology | Wired |
Night Vision Distance | 65.62 ft |
Video Formats | H.264, MPEG-4 AVC, MJPEG |
Lens Type | Fixed |
Indoor/Outdoor | Indoor/Outdoor |
Effective Camera Resolution | 6 Megapixel |
Maximum Video Resolution | 3072 x 2048 |
Image Sensor Type | RGB CMOS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- STANDARD HORIZON Replacement Mic f/GX1200, GX1600 & GX1700 - Black (CS2579402)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED DO (R2-4MPHDMODM)
- W BOX 12VDC 2 AMP W/ SCREW TERM (0E-PPS12V2AS)
- AMARYLLO Hermes Biometric Auto Tracking Portable Security Camera, White (ACC1308E51WHC1)
- LOREX Wi-Fi 2K 4.0-MP Wired Floodlight Security Camera White (W452ASD-E)
- REVO AMERICA Revo America RU162B16GA-4T Ultra HD Audio Capable 16 Channel Surveillance System with 16 4MP Cameras (RU162B16GA-4T)
- WASSERSTEIN Doorbell No-Drill Mount, for Google Nest Doorbell battery (GoogleDBNoDrillMntUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- Axis Closed Circuit TV Systems & Accessories