Shop All Security Video Cameras
Axis
M3027-Pve Ntwk Cam
Mfr # 0556-001
Zoro # G2522942
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.9 in
- Features Features,"Environmentally Friendly, Ethernet, Tampering Alarm, SD Card Local Storage, Privacy Masking, Back Light Compensation (BLC), Day/Night, Motion Detection, Dual Stream, HD Recording, Lens included, Network (RJ-45), Remote Management, Wide Angle"
- Video Formats MJPEG, H.264, MPEG-4
- Maximum Power Consumption 4.50 W
- Longest Shutter Speed 2 Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0556-001
- Zoro # G2522942
- UPC # 7331021043343
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 2.9 in |
Maximum Focal Length | 2.80 mm |
Diameter | 5.2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery for Wayne ESP25 Back-Up Pump (ML75-12198458534143)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL104)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- HANWHA Network Vandal Outdoor Multi-sensor Multi-Directional Dome Camera, White (PNM-9002VQ)
- REVO AMERICA Revo America RU162MD8GB8G-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 4 Megapixel Cameras (RU162MD8GB8G-4T)
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 50pc Clamshell (SIM-S45-1601)
- UNIVIEW UNV 4MP WDR IR Eyeball Network Motorized Vari-focal Dome Camera(2.8-12mm, 30m IR, PoE, Built-in MicPhon (UNV-3634SR3-ADPZ-F)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- FEIT ELECTRIC Wifi Sc Camera Out Plug (CAM/WM/WIFI)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- Axis Closed Circuit TV Systems & Accessories