Axis

M3025-Ve 2Mp Dome Outdor Vndl


product price: $506.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Features,"Ethernet, Motion Detection, SD Card Local Storage, Day/Night, Lens included, Network (RJ-45)"
  • Height 3.7 in
  • IP Rating IP66
  • Flash Memory Capacity 128 MB
  • Video Formats H.264, MJPEG, MPEG-4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.7 in
Diameter 5.2 in
Maximum Focal Length 3.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.