Shop All Security Video Cameras
Axis
M3007-Pv Ntwk Cam 180/360 Minidome
Mfr # 0515-001
Zoro # G2529050
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.6 in
- Features Features,"Ethernet, Motion Detection, Lens included, Network (RJ-45), Wide Angle"
- IP Rating IP42
- Shortest Shutter Speed 1/24000 Second
- Lens Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0515-001
- Zoro # G2529050
- UPC # 7331021036772
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 2.6 in |
Maximum Focal Length | 1.30 mm |
Diameter | 5.2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- AVARRO UNIVERSAL SOUNDBAR MOUNT/15LB (NX-SBMT)
- UNIVIEW 5MP Sound-Light Alarm Dome Network Camera Starlight, Electric Zoom (IPC675LFW-AX4DUPKC-VG)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- INVID TECH IP Camera, 6W, Color (PAR-P8DRIR28-LC)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- DAKOTA ALERT Dakota Alert 12 - Volt DC Whistle (#4)
- Axis Security Video Cameras