Shop All Security Video Cameras
Axis
M3005-V Fixed Dome Network Camera
Mfr # 0517-001
Zoro # G2528831
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Features Features,"Ethernet, Lens included, Network (RJ-45)"
- Maximum Power Consumption 2.70 W
- Indoor/Outdoor Indoor/Outdoor
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0517-001
- Zoro # G2528831
- UPC # 7331021036857
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 2 in |
Diameter | 3.9 in |
Maximum Focal Length | 2.80 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELY C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner (PKBVC105)
- SUPERSONIC 32'' HD Smart TV (SC3216STV)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- HANWHA TECHWIN Indoor Ir Vandal Dome Camera 5Mp (XND-8080RV)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Vandal-proof Dome Camera, POE, 12VDC, BNC Output (BOL-BN8029AVAIRAI)
- CAPTURE 32inLED MONITOR VGA HDMI B (0E-32LEDMON2)
- UNIVIEW UVTC6.152.0848, Bullet Pole Mounting Bracket Elegant White, Bullet, Sheetmetal (TR-UP06-B-IN)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- Axis Security Video Cameras