Shop All Security Video Cameras
Axis
M1125 Network Camera- Color
Mfr # 0749-001
Zoro # G2527020
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Optical Zoom 3.5x
- Video Formats H.264, MJPEG, MPEG-4 AVC
- Effective Camera Resolution 2 Megapixel
- Image Sensor Type RGB CMOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0749-001
- Zoro # G2527020
- UPC # 7331021046474
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 10.50 mm |
Minimum Focal Length | 3 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Optical Zoom | 3.5x |
Video Formats | H.264, MJPEG, MPEG-4 AVC |
Effective Camera Resolution | 2 Megapixel |
Image Sensor Type | RGB CMOS |
Lens Type | Varifocal |
Recording Formats | HD |
Item | Network Camera |
Maximum Video Resolution | 1920 x 1080 |
Connectivity Technology | Wired |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb-1228a Battery (ELB-1228A BATTERY LITHONIA)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- WBOX RJ31X JACK + RJ45 CABLE 2 (0E-RJ31XSET3)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- Axis Closed Circuit TV Systems & Accessories