Shop All Security Video Cameras
Axis
M1065-Lw 2Mp Box Wls
Mfr # 0810-004
Zoro # G2521798
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Motion Detection, HTTPS Encryption, Day/Night, Built-in Microphone, Password Protection, Built-in Speaker, Cross Line Detection, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management, TAA Compliant"
- Depth 1.5 in
- Height 4.2 in
- Maximum Focal Length 2.80 mm
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axis
- MFR # 0810-004
- Zoro # G2521798
- UPC # 7331021051652
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Depth | 1.5 in |
Height | 4.2 in |
Maximum Focal Length | 2.80 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Blue (9182201)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- STORM INTERFACE USB Cable, 3 ft., Black (USB CABLE)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- UNIVIEW UNVJunction Box (UNV-JB03-G)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- Axis Security Video Cameras