Shop All Security Video Cameras
Axis
M1034-W Ntwk Camera
Mfr # 0522-004
Zoro # G2531589
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7 in
- Depth 1.6 in
- Features Features,"Audio Line in, Audio Line Out, Ethernet, ePTZ, Lens included, Network (RJ-45)"
- Flash Memory Capacity 128 MB
- Wireless Technology Wi-Fi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0522-004
- Zoro # G2531589
- UPC # 7331021002975
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 3.7 in |
Depth | 1.6 in |
Maximum Focal Length | 2.80 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- TELE-COMMUNICATION INC Tele Communication ZOOMSWITCH-TRAINER Wireless & Corded Training Adapter Switch (ZOOMSWITCH-TRAINER)
- ACME ELECTRIC Weather Shield, 3Ph, 75kV (WSA2)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- WBOX RJ31X JACK + RJ45 CABLE 2 (0E-RJ31XSET3)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- LOREX 4K Indoor/Outdoor Wi-Fi Security Camera with Smart Security Lighting (W881AAD-E)
- BOLIDE 5MP IP fixed Turret camera 2.8mm lens I.R. 2.8mm lens, Dark Gray (BOL-BTG-N1509-2.8)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- Axis Security Video Cameras