Shop All Security Video Cameras
Axis
M1014 Small-Sized Indoor Ntwk Cam Hdtv
Mfr # 0520-004
Zoro # G2531010
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7 in
- Depth 1.6 in
- Features Features,"Audio Line in, Audio Line Out, Ethernet, Built-in PIR Sensor, Motion Detection, Back Light Compensation (BLC), SD Card Local Storage, Built-in Speaker, Privacy Masking, Built-in Microphone, HD Recording, Lens included, Network (RJ-45), Remote Management"
- Protocols Bonjour, FTP, DHCP, SMTP, HTTPS, TCP, DNS, IPv4, HTTP, SOCKS, IPv6, CIFS, ICMP, RTSP, RTP, UDP, IGMP, RTCP, NTP, QoS, DynDNS
- Field of View 80 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0520-004
- Zoro # G2531010
- UPC # 7331021002739
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 3.7 in |
Depth | 1.6 in |
Maximum Focal Length | 2.80 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- WASSERSTEIN 2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black (UnivPoleMountBlkUS)
- UNIVIEW UVTC6.152.0965, Junction Box for Metal Turret Camera Support wiring from behind, D126mm-36mm (TR-JB03-H-IN)
- BOLIDE H.265 5MP 5.0-50mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8037AI-NDAA)
- UNIVIEW 4MP WDR IR Eyeball Network Camera 2.8mm Fixed Lens, 30m IR, PoE, H.265 (IPC3614SR3-ADF28KM-G)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- Axis Closed Circuit TV Systems & Accessories