Shop All Earbuds & Headphones
Axis
Headphone Splitter
Mfr # PET13-1070
Zoro # G0200208
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # PET13-1070
- Zoro # G0200208
- UPC # 86844310703
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6" |
Details
Color | Black |
Product Type | Audio Cable |
Description
Share your music with a friend. With the headphone splitter from Axis you can hook up two sets of headphones to your iPod or any other media player. This splitter can fit into any 3.5mm jack. So grab a friend and listen up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- JLAB Jbuds Air Pro True Wireless In Ear Earbuds, Black (EBJBAIRPRORBLK82)
- PYLE Waterproof Headphone, PWPE10W (PWPE10W)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- 3M PELTOR Peltor X3A Hearing Protector Headset (2407104)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- Axis Earbuds & Headphones