Shop All Security Video Cameras
Axis
F4005-E Dome Sensor Unit In Cam
Mfr # 0775-001
Zoro # G2519768
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Depth 1.5 in
- Features Features,"NDAA Compliant, TAA Compliant"
- Usage Outdoor, Automotive, indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0775-001
- Zoro # G2519768
- UPC # 7331021049475
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Depth | 1.5 in |
Details
Material | Plastic |
Color | White |
Features | Features,"NDAA Compliant, TAA Compliant" |
Usage | Outdoor, Automotive, indoor |
Item | Surveillance Camera Sensor Unit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- DELTON 10E USB A Wired Computer Headset w/ Microphone, 8ft Long Cord Wired Earbuds (DWH10E)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Invacare 3G Storm Series Torque SP (ML75-12GEL22)
- W BOX 12VDC 1 AMP W/ CORD AND 2 (0E-PPS12V1AC)
- UNIVIEW UNV5MP LightHunter Bullet IP Camera(Premier Protection, WDR, Lowcost Full Cable, PoE, Electrical Interfa (UNV-2325SB-DZK-I0)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- UNIVIEW 5MP Sound-Light Alarm Dome Network Camera Starlight, Electric Zoom (IPC675LFW-AX4DUPKC-VG)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- UNIVIEW UVTC6.152.0984, Wall Mounting Assembling Bracket For 32 Fix-dome&Mini Fix-dome (TR-JB07/WM03-G-IN)
- FEIT ELECTRIC WIFI SC CAMERA OUT BATRY (CAM/WM/WIFI/BAT)
- Axis Closed Circuit TV Systems & Accessories