Shop All Security Video Cameras
Axis
F1005-E Sensor Unit 12M
Mfr # 0676-001
Zoro # G2525042
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IP66
- Length 2.4 in
- Color Black
- Material Aluminum
- Features Features,"NDAA Compliant, TAA Compliant"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0676-001
- Zoro # G2525042
- UPC # 7331021045453
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Length | 2.4 in |
Depth | 1.2 in |
Details
Standards | IP66 |
Color | Black |
Material | Aluminum |
Features | Features,"NDAA Compliant, TAA Compliant" |
Usage | Camera, Outdoor, indoor |
Item | Surveillance Camera Sensor Unit |
Series | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STREAMLIGHT Rechargeable Battery, 3.7V, Blue (22101)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8036AI-NDAA)
- DURABLUE Durablue 20-1821 2 Piece Front Spindle Nuts - Bullet Aluminum 14 x 1. 5 mm (20-1821)
- UNIVIEW 4MP HD Mini Bullet Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, SD Card, IPC (EC-B4F28M)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- UNIVIEW UNV 8MP WDR Network IR Fixed Eyeball Camera (UNV-3618SR3-DPF28LM-F)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- Axis Closed Circuit TV Systems & Accessories