Shop All Security Video Cameras
Axis
F1004 Sensor Unit
Mfr # 0765-001
Zoro # G2570868
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5 in
- Features Features,"NDAA Compliant, TAA Compliant"
- Depth 0.6 in
- Material Plastic
- Usage Camera, indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 0765-001
- Zoro # G2570868
- UPC # 7331021049499
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Length | 1.5 in |
Depth | 0.6 in |
Details
Features | Features,"NDAA Compliant, TAA Compliant" |
Material | Plastic |
Usage | Camera, indoor |
Series | F |
Item | Surveillance Camera Sensor Unit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- SPECO TECHNOLOGIES Attenuator, Mono, 50W, SS (WAT50)
- ILC Replacement for Bell & Howell 576 Autoload replacement light bulb lamp (576 AUTOLOAD BELL & HOWELL)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- UNIVIEW UNVJunction Box (UNV-JB03-G)
- KJB SECURITY Xtreme Life 4K Electrical Box (SC70094K)
- TECHKO SECURTY ALRM BTRY/PLG WH (S287)
- CAPTURE ADVANCE POLE MOUNT (R2-PLMT101)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 100pc Jar (SIM-S45-1500)
- UNIVIEW UNV5MP WDR Vandal-resistent Network IR Fixed Dome(2.8mm, PoE, 30m IR, Audio, Alarm) (UNV-325SR3-DVPF28-F)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- Axis Security Video Cameras