Shop All Earbuds & Headphones
Axis
Axis PET13-1070 6 in. Headphone Splitter
Mfr # PET13-1070
Zoro # G504172972
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black
- Number of Ways 2-way
- Connector on Second End Details 2 x Mini-phone Audio - Female
- Cable Characteristic Splitter Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # PET13-1070
- Zoro # G504172972
- UPC # 86844310703
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6" |
Details
Color | Black |
Item | Audio Cable |
Number of Ways | 2-way |
Connector on Second End Details | 2 x Mini-phone Audio - Female |
Cable Characteristic | Splitter Cable |
Connector on First End Details | 1 x Mini-phone Audio - Male |
Conductor | Copper |
Device Supported | Headphone |
Description
If you want to redefine your music listening experience, then browse a pair of well designed headphones and functional earphones. Shop from the hand picked selection of quality rich headphones with have features that will match your requirements.
Features- Headphone splitter
- Size: 6"
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- ANTAIRA 8-Port Industrial Compact Gigabit Unmanaged Ethernet Switch, w/8*10/100/1000Tx (LNX-C800G)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- ILC Replacement for Goldtop Gt12080-hg Battery (GT12080-HG BATTERY GOLDTOP)
- LOGITECH Astro Gaming A40 Tr Headset For Xbox One And Pc Black (939-001828)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- DEWALT Wireless Earbuds with Charging Case (190 2092 DW2)
- NOVA Nova GA-60-04 LED Gaming Headset 7.1 Stereo Surround Sound Headphones 50mm Drivers for PC (GA-60-04)
- TZUMI Tzumi 5761 Sound Mates Air Pods; White (5761)
- KLEIN TOOLS ELITE Bluetooth Jobsite Earbuds (AESEB2)
- Axis Earbuds & Headphones