Shop All Coaxial Cables
Axis
Axis PET10-6080 8 in. Flat Female to Female Coaxial Jumper
Mfr # PET10-6080
Zoro # G804008698
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # PET10-6080
- Zoro # G804008698
- UPC # 86844160803
- Country of Origin China
- Category Coaxial Cables
Description
Eliminate the need to drill through walls when running coaxial cable with this coaxial jumper. It lets you run the cable under doors and windows and is made of a soft, waterproof PVC jacket.
Features- Cable thickness only 3/32"
- Eliminates drilling through walls and runs under or over windows and doors
- Soft, waterproof PVC jacket
- Size: 8 in.
- Connector B Type: Coaxial Jumper
- Warranty: 90 Days
- Dimension: 0.5" H x 1" W x 8.5" L
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Amber (28-5863-3)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 30A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-30)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- PCTEL-MAXRAD PCTEL-Maxrad GPL 3.25 in. & 12 ft. Nmo Magnet Mount with Coax Cable & Mini UHF Connector; Chrome (GPL)
- Axis Coaxial Cables