AXIS 01062-001 P3375-LV Digital Camera for Security
Mfr # 01062-001
Zoro # G503993851
Product Information
- Brand Axis
- MFR # 01062-001
- Zoro # G503993851
- UPC # 7331021059306
- Country of Origin China
- Category Security Video Cameras
Description
Day/night fixed dome with support for WDR-Forensic Capture and Lightfinder. Discreet, IK10 vandal-resistant indoor casing. Varifocal 3 10 mm P-Iris lens with remote zoom and focus. Multiple, individually configurable H.264 and Motion JPEG streams. HDTV 720p at 30 fps with WDR, and up to 60 fps with WDR disabled. Zipstream for reduced bandwidth and storage. Video motion detection and active tampering alarm. Two-way audio and audio detection. Supervised input / digital output for alarm / event handling. Memory card slot for optional local video storage. Power over Ethernet, midspan not included.
Specifications- Length: 3-10 mm
- Resolution: 1080p
- Frame Rate: 30 fps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un8bu (RAM-HOL-UN8BU RAM MOUNTS)
- ADVANTUS Badge Holder, Frosted, PK25 (76076)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- UNIVIEW 2MP IR Bullet Network Camera 2.8mm Fixed Len, IR 30m, SD Card, H.265, Mic (IPC2122LB-AF28WK-G)
- LOREX Smart Home Security Center Wi-Fi System with 2K Battery-Operated Outdoor Cameras 2 Cameras (HC64A2U-E)
- ABL CORP ABL Corp GL-224B L Shaped Camera Mounting Bracket (GL-224B)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8036AI-NDAA)
- Axis Closed Circuit TV Systems & Accessories