Shop All USB Flash Drives
Axis
128Gb Surveillance Card Microsdxc
Mfr # 01491-001
Zoro # G2560648
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Write Speed 80 MB/s
- Maximum Read Speed 80 MB/s
- Width 0.4"
- Product Type microSDXC
- Length 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axis
- MFR # 01491-001
- Zoro # G2560648
- UPC # 7331021063853
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Width | 0.4" |
Length | 0.6" |
Details
Maximum Write Speed | 80 MB/s |
Maximum Read Speed | 80 MB/s |
Product Type | microSDXC |
Thickness | 39.4 mil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY TV Mount (E0104748)
- YEALINK Stand for T46 series (STAND-T46)
- MIGHTY MAX BATTERY 12V 110AH Battery Replacement for AGM-type, 110 Amp, Model# UB 121100 (ML110-1243)
- RED LION Managed switch, 8port 10100B (708TX)
- PQI PQI 6I04-064GR3001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Rose Gold (6I04-064GR3001)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Microsd (No Box And Adapter) (TS2GUSDC)
- EDGE MEMORY 4Gb Microsdhc Class 10 Memory Card W/ Adapter (PE249083)
- TRANSCEND INFORMATION 4Gb Microsdhc Card Class 4(Sd 2.0) (TS4GUSDHC4)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- VERBATIM DRIVE, USB, STORE N GO, 4GB PK (VER95236PK)
- Axis USB Flash Drives