Shop All Measuring Utensils
Axiom Products
Tip 'n' Pour Measuring Containers
Mfr # TP32
Zoro # G102696580
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 2.5
- Width 5.1
- Length 9.2
- Outside Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Products
- MFR # TP32
- Zoro # G102696580
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 2.5 |
Width | 5.1 |
Length | 9.2 |
Outside Diameter | 0.5 |
Details
Material | HDPE |
Description
This Tip 'n' Pour Measuring Container is made of high-density polyethylene for impressive chemical resistance. Use it to accurately measure liquids such as oils, pesticides and engine additives. Measurements in ounces are conveniently printed on the bottle.
NOTE: Bottle design received by customer may differ slightly from photo shown.
NOTE: Bottle design received by customer may differ slightly from photo shown.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Adapter, Assembly, Csd, Retrof (1102.00115.00)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12IH)
- BUNN Handle, Faucet (Black) (29163-0001)
- KOLPAK DOOR CLOSER, HYDRAULIC for Kolpak - Part# KLP213751075 (KLP213751075)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP64)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP128)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP32)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP64)
- RSVP INTERNATIONAL Splash Coffee Scoop - Red (ACOF-R)
- RSVP INTERNATIONAL Measuring Spoon, 5PK (DSP-4)
- CORE KITCHEN Measrng Spn&Cup Set 8Pc (AC29826)
- Axiom Products Measuring Utensils