Shop All Measuring Utensils
Axiom Products
Squeeze and Pour Measuring Container
Mfr # SP64
Zoro # G802696453
original price:
$13.18
7% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 6.6
- Length 10.3
- Height 3.1
- Outside Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Products
- MFR # SP64
- Zoro # G802696453
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 6.6 |
Length | 10.3 |
Height | 3.1 |
Outside Diameter | 0.5 |
Details
Material | HDPE |
Description
The ORION Squeeze and Pour Measuring Container is made of high-density polyethylene for impressive chemical resistance. Measurements are in ounces and milliliters. Just give it a little squeeze for perfect pouring.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSI DESIGNS Bulb: F21 21W L34" T5 4100K Coated (508-21-C)
- SQWINCHER Thirst Quencher QwikServ Electrolyte Replacement Drink Mix, Orange, 1.26 oz Packet, PK8, 8PK (060900-OR)
- REFLECTIX INSULATION RFL 24""X50' (BP24050)
- WHIRLPOOL Dishwasher Upper Rinse Arm Spinner (8193768)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP64)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP32)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP128)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP32)
- TABLECRAFT Measuring Spoon, 1/4 tsp., Stainless Steel (721A)
- HAROLD IMPORT CO Scoop Aluminum 210Mm (30210)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- Axiom Products Measuring Utensils