Shop All Transceivers
Axiom Manufacturing
Transceiver - 10 Gbps - 10 Gigabit Ethernet - Xfp
Mfr # SRX-XFP-10GE-ER-AX
Zoro # G0938440
product price: $1,560.99
/ea
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3 in
- Features Environmentally Friendly
- Width 0.7 in
- Depth 2.8 in
- Standards MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # SRX-XFP-10GE-ER-AX
- Zoro # G0938440
- UPC # 841280161322
- Country of Origin Unknown
- Category Transceivers
Dimensions
Height | 0.3 in |
Width | 0.7 in |
Depth | 2.8 in |
Details
Features | Environmentally Friendly |
Standards | MSA Compliant |
Media Type Supported | Optical Fiber |
Connector Type | LC |
Ethernet Technology | 10 Gigabit Ethernet |
Total Number of Ports | 1 |
Single Mode/Multi-Mode | Single-Mode |
Type | XFP |
Interface Details | 1 x LC 10GBASE-ER Network |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE SS-6 Premium 6 Channel Speaker Selector (38158)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- EVEREADY BATTERY, 1.5V, 377 (EVE377BPZ2)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- AXIOM MANUFACTURING Axiom 100Base-T Sfp Transceiver For Cisco - Glc-Fe-T-I (GLC-FE-T-I-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp Transceiver For Aruba - Jw089A (JW089A-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr (SFP-10G-LR-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Bx40-U Sfp+ Transceiver For Netgear - Axm-Sfp10G-Bx-U40 (AXM-SFP10G-BX-U40-AX)
- Axiom Manufacturing Transceivers