Shop All Transceivers
Axiom Manufacturing
Transceiver - 10 Gbps - 10 Gigabit Ethernet - Xfp
Mfr # 10GBASE-LR-XFP-AX
Zoro # G3586461
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3 in
- Depth 2.8 in
- Width 0.7 in
- Features Environmentally Friendly
- Standards MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # 10GBASE-LR-XFP-AX
- Zoro # G3586461
- UPC # 841280161278
- Country of Origin Unknown
- Category Transceivers
Dimensions
Height | 0.3 in |
Depth | 2.8 in |
Width | 0.7 in |
Details
Features | Environmentally Friendly |
Standards | MSA Compliant |
Single Mode/Multi-Mode | Single-Mode |
Interface Details | 1 x LC 10GBASE-LR Network |
Ethernet Technology | 10 Gigabit Ethernet |
Connector Type | LC |
Total Number of Ports | 1 |
Type | XFP |
Media Type Supported | Optical Fiber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- CETIS Trimline Phone, White (205TMW (White))
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- VERTIV PST5 500VA 300W Battery Backup, PST5500MT120 (PST5-500MT120)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr (SFP-10G-LR-AX)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp Transceiver For Cisco - Glc-Te (GLC-TE-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Trendnet - Teg-Mgbsx (TEG-MGBSX-AX)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp For Hp (J8177B-AX)
- ADD-ON Addon Hp Jd094B Compatible Taa Compliant 10Gbase-Bx Sfp Transceiver (JD094B-BX40-D-AO)
- Axiom Manufacturing Transceivers