Shop All Network Serial Cables
Axiom Manufacturing
Axiom Sfp28 Aoc Cable For Dell 7M
Mfr # AOC-SFP-25G-7M-AX
Zoro # G0004150
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Fiber Optic
- Color Aqua
- Cable Length 22.97 ft
- Features Active Optical Technology (AOT)
- Connector Type on First End SFP28 Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # AOC-SFP-25G-7M-AX
- Zoro # G0004150
- UPC # 841280186240
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Cable Length | 22.97 ft |
Details
Cable Type | Fiber Optic |
Color | Aqua |
Item | Network Cable |
Features | Active Optical Technology (AOT) |
Connector Type on First End | SFP28 Network |
Data Transfer Rate | 25 Gbps |
Connector Type on Second End | SFP28 Network |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- MITUTOYO Memory Card, Memory Card (12AAW452)
- AXIOM MANUFACTURING Axiom 40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 0.5M (40G-QSFP-C-00501-AX)
- AXIOM MANUFACTURING Axiom 40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 1M (40G-QSFP-QSFP-C-0101-AX)
- AXIOM MANUFACTURING Axiom Ll Cable Straight N/90-Degree N Cisco Compatible 5Ft - (AIR-CAB005LL-N-AX)
- AXIOM MANUFACTURING Axiom Ll Cable Rp-Tnc/Rp-Tnc Jack Cisco Compatible 5Ft - (AIR-CAB005LL-R-AX)
- AXIOM MANUFACTURING Axiom Toslink Optical Audio Cable 3Ft (TOSLINKT03-AX)
- ADD-ON Addon Mellanox Mc3309130-00A Compatible Taa Compliant 10Gbase-Cu Sfp+ (MC3309130-00A-AO)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 3Ft (180223)
- Axiom Manufacturing Network Serial Cables