Shop All Network Serial Cables
Axiom Manufacturing
Axiom Sfp28 Aoc Cable For Dell 1M
Mfr # AOC-SFP-25G-1M-AX
Zoro # G0000696
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Fiber Optic
- Cable Length 3.28 ft
- Features AOC Technology
- Data Transfer Rate 25 Gbps
- Connector Type on Second End SFP28 Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # AOC-SFP-25G-1M-AX
- Zoro # G0000696
- UPC # 841280186202
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Cable Length | 3.28 ft |
Details
Cable Type | Fiber Optic |
Item | Network Cable |
Features | AOC Technology |
Data Transfer Rate | 25 Gbps |
Connector Type on Second End | SFP28 Network |
Connector Type on First End | SFP28 Network |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- SAFT LS26500_TAB C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_TAB)
- MONOPRICE Pro 4K 3X1 HDMI Switch Hdcp 2.2 Support (15262)
- AXIOM MANUFACTURING Axiom Toslink Optical Audio Cable 3Ft (TOSLINKT03-AX)
- AXIOM MANUFACTURING Axiom 40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 0.5M (40G-QSFP-C-00501-AX)
- AXIOM MANUFACTURING Axiom Ll Cable Rp-Tnc/Rp-Tnc Jack Cisco Compatible 5Ft - (AIR-CAB005LL-R-AX)
- AXIOM MANUFACTURING Axiom Ll Cable Straight N/90-Degree N Cisco Compatible 5Ft - (AIR-CAB005LL-N-AX)
- AXIOM MANUFACTURING Axiom 40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 1M (40G-QSFP-QSFP-C-0101-AX)
- ADD-ON Addon Juniper Networks Jnp-Qsfp-Dac-.5M Compatible Taa Compliant (JNP-QSFP-DAC-.5M-AO)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- Axiom Manufacturing Network Serial Cables