Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 8M - Taa
Mfr # AXG94719
Zoro # G9561084
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SC Network - Male; ST Network - Male
- Core Dimension - Fiber Optic Cable 9/125 µm
- Length - Patch Cord 26.25 ft
- Single Mode/Multi-Mode Single-Mode
- For Use With Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # AXG94719
- Zoro # G9561084
- UPC # 841280157905
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9/125 µm |
Length - Patch Cord | 26.25 ft |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | SC Network - Male; ST Network - Male |
Single Mode/Multi-Mode | Single-Mode |
For Use With | Network Device |
Color | Yellow |
Standards | TAA Compliant |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- Axiom Manufacturing Fiber Optic Cable