Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 60M - Taa
Mfr # AXG96686
Zoro # G9557776
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC Network - Male; SC Network - Male
- Core Dimension - Fiber Optic Cable 9/125 µm
- Length - Patch Cord 196.85 ft
- Single Mode/Multi-Mode Single-Mode
- For Use With Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # AXG96686
- Zoro # G9557776
- UPC # 841280157608
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9/125 µm |
Length - Patch Cord | 196.85 ft |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | LC Network - Male; SC Network - Male |
Single Mode/Multi-Mode | Single-Mode |
For Use With | Network Device |
Color | Yellow |
Standards | TAA Compliant |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Blue (WL903-SP100-RED)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M - Taa (AXG96196)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- Axiom Manufacturing Fiber Optic Cable