Shop All Stereo & Optical Audio Cables
Axiom Manufacturing
Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 3Ft
Mfr # HDMIAMC03-AX
Zoro # G9830660
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI/Mini-HDMI
- Cable Length 3 ft
- Connector Type HDMI Type A Digital Audio/Video; Mini HDMI Type C Digital Audio/Video - Male
- Features Environmentally Friendly
- Wire Gauge 36 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # HDMIAMC03-AX
- Zoro # G9830660
- UPC # 841280184338
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | HDMI/Mini-HDMI |
Connector Type | HDMI Type A Digital Audio/Video; Mini HDMI Type C Digital Audio/Video - Male |
Features | Environmentally Friendly |
Wire Gauge | 36 AWG |
Item | A/V Cable |
Contact Plating | Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Mobility Jazzy 1113 (ML35-12561)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- AXIOM MANUFACTURING Axiom Dvi-D Dual Link To Hdmi Adapter (DVIDDMHDMIF-AX)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 10Ft (HDMIAMC10-AX)
- TRIPLETT HDMI Extender (HDMI-1TR)
- PYLE Adjustable Desktop Tripod Microphone Stand (PMKSDT25)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Black (SANOXY-CABLE60)
- Axiom Manufacturing Stereo & Optical Audio Cables