Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 960Gb Enterprise Pro Ep400 3.5-Inch Hot-Swap Sata Ssd For Cisco
Mfr # SSDEP40CL960-AX
Zoro # G9853858
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface SATA
- Recording Capacity 960 GB
- Form Factor 3.5 in
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # SSDEP40CL960-AX
- Zoro # G9853858
- UPC # 841280185861
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | SATA |
Recording Capacity | 960 GB |
Form Factor | 3.5 in |
Drive Type | Internal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- ADESSO CyberTrack H4 1080P HD USB Manual Focus Webcam with Microphone, Black (CYBERTRACKH4)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- White (101005WT)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC31DT (ML100-133026)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- Axiom Manufacturing Internal Hard Drives