Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 8Tb 12Gb/S Sas 7.2K Rpm Lff 512E Hot-Swap Hdd For Dell -
Mfr # 400-AMPD-AX
Zoro # G9713666
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface Near Line SAS (NL-SAS)
- Recording Capacity 8 TB
- Features Hot Pluggable; Hot Swappable
- Disk Format 512e
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Axiom Manufacturing
- MFR # 400-AMPD-AX
- Zoro # G9713666
- UPC # 841280177811
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Hard Drive |
Interface | Near Line SAS (NL-SAS) |
Recording Capacity | 8 TB |
Features | Hot Pluggable; Hot Swappable |
Disk Format | 512e |
Drive Type | Internal |
Spindle Speed (rpm) | 7200 |
Form Factor | 3.5 in |
Drive Interface Standard | 12Gb/s SAS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO 1000060 (1000060 USHIO)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- SANOXY HD Webcam USB Computer Web Camera For PC Laptop Desktop Video Cam W/ Microphone (Sanoxy-WBCM-blkblu)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- Axiom Manufacturing Internal Hard Drives