Shop All Internal Hard Drives
Axiom Manufacturing
Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 512E Hot-Swap Hdd For Hp -
Mfr # 793665-B21-AX
Zoro # G9321596
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface SATA
- Recording Capacity 4 TB
- Features Hot Swappable
- Buffer 64 MB
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # 793665-B21-AX
- Zoro # G9321596
- UPC # 841280128837
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Hard Drive |
Interface | SATA |
Recording Capacity | 4 TB |
Features | Hot Swappable |
Buffer | 64 MB |
Drive Type | Internal |
Spindle Speed (rpm) | 7200 |
Drive Interface Standard | SATA/600 |
Form Factor | 3.5 in |
Disk Format | 512e |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL AT&T/Northern Telecom Pay Phone with Blue Grommet Armored Handset (GB6500HB-C)
- AUTEL Code Reader W/One-Press I/M Readinss Key (AL329)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- ILC Replacement for Lithonia Elb-b004 (ELB-B004 LITHONIA)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- Axiom Manufacturing Internal Hard Drives