Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Juniper
Mfr # JNP-QSFP-AOCBO-5M-AX
Zoro # G9592365
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type QSFP+ Network; SFP+ Network
- Length - Patch Cord 16.40 ft
- Bandwidth - Fiber Optic Cable 40 Gbps
- Features Active Optical Technology (AOT)
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # JNP-QSFP-AOCBO-5M-AX
- Zoro # G9592365
- UPC # 841280173004
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 16.40 ft |
Bandwidth - Fiber Optic Cable | 40 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | QSFP+ Network; SFP+ Network |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa (AXG92708)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- Axiom Manufacturing Fiber Optic Cable