Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Juniper
Mfr # JNP-QSFP-AOCBO-1M-AX
Zoro # G9596337
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type QSFP+ Network; SFP+ Network
- Length - Patch Cord 3.28 ft
- Bandwidth - Fiber Optic Cable 40 Gbps
- Features Active Optical Technology (AOT)
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # JNP-QSFP-AOCBO-1M-AX
- Zoro # G9596337
- UPC # 841280172984
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 3.28 ft |
Bandwidth - Fiber Optic Cable | 40 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | QSFP+ Network; SFP+ Network |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M - Taa (AXG96196)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 70M (LCLCSD9Y-70M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- Axiom Manufacturing Fiber Optic Cable