Shop All Fiber Optic Cable
Axiom Manufacturing
Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable Mellanox Compatible 100M
Mfr # MC2206310-100-AX
Zoro # G9589160
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type QSFP+ Network; QSFP+ Network
- Length - Patch Cord 328.08 ft
- Bandwidth - Fiber Optic Cable 40 Gbps
- Features Active Optical Technology (AOT)
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Axiom Manufacturing
- MFR # MC2206310-100-AX
- Zoro # G9589160
- UPC # 841280169861
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length - Patch Cord | 328.08 ft |
Bandwidth - Fiber Optic Cable | 40 Gbps |
Details
Item - Data Cable | Network Cable |
Fiber Optic Connector Type | QSFP+ Network; QSFP+ Network |
Features | Active Optical Technology (AOT) |
Cable Type | Fiber Optic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- Axiom Manufacturing Fiber Optic Cable